MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
7060 5-3/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
7060 5-3/8 TAPER LOCK BUSHING ; 7060 SERIES 5-3/4" BORE
Bushing, Shaft; 5-3/8" Bore; 10-1/4" Outside Diameter; 6" Length Thru Bore; 7060 Bushing Series; Yes Keyway; Taper Lock Bushing
Part #
7060 5-3/8
BDI #
23906696
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/7060-5-3-8/p/23906696
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
7060
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 5-3/8" Bore; 10-1/4" Outside Diameter; 6" Length Thru Bore; 7060 Bushing Series; Yes Keyway; Taper Lock Bushing
Bore
5.375 Inch | 136.525 Millimeter
Outside Diameter
10.25 Inch | 260.35 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


