GATES
GATES
8065 7-1/2
GATES GATES
Description
8065 7.1/2 TAPER LOCK BUSHING
7-1/2" Bore; 11-1/4" Outside Diameter; 6-1/2" Length Thru Bore; 8065 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
78599718
BDI #
1115192
Details
5182.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/8065-7-1-2/p/1115192
Your Price
$ 5,182.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
40.37
EAN
0072053112665
Product Group - BDI
M02194
Bushing Series
8065
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
8065 7.1/2
Manufacturer Internal Number
7859-9718
Weight / LBS
89
Long Description
7-1/2" Bore; 11-1/4" Outside Diameter; 6-1/2" Length Thru Bore; 8065 Bushing Series; Keyway; Taper Lock Bushing Style
Outside Diameter
11.25 Inch | 285.75 Millimeter
Bore
7.5 Inch | 190.5 Millimeter
Length Thru Bore
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


