GATES
GATES
8VS-SB 3-3/8
GATES GATES
Description
8VS-SB 3.3/8 SHAFT BUSHING
3-3/8" Bore; 9.33" Length Thru Bore; 8VSSB Bushing Series; Keyway; QD Bushing
Part #
8VS-SB 3-3/8
BDI #
1117648
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/8VS-SB-3-3-8/p/1117648
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
20.41
EAN
0770075439011
Product Group - BDI
M02194
Bushing Series
8VSSB
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Short Bore
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Internal Number
7964-0012
Weight / LBS
45
Long Description
3-3/8" Bore; 9.33" Length Thru Bore; 8VSSB Bushing Series; Keyway; QD Bushing
Length Thru Bore
9.33 Inch | 236.982 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


