BROWNING
BROWNING
B 40 MM
BROWNING BROWNING
Description
B 40 MM SPLIT TAPER BUSHING ; B BUSHINGS-600
Shaft Bushing; 40MM Bore; 66.675MM Outside Diameter; 49.225MM Length Thru Bore; B Bushing Series; Keyway; Split Taper Bushing Style
Part #
3695434
BDI #
326937
Details
65.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/B-40-MM/p/326937
Your Price
$ 65.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.111
EAN
0662289402779
Product Group - BDI
M02194
Bushing Series
B
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
B 40 MM
Manufacturer Internal Number
3695434
Weight / LBS
2.34
Long Description
Shaft Bushing; 40MM Bore; 66.675MM Outside Diameter; 49.225MM Length Thru Bore; B Bushing Series; Keyway; Split Taper Bushing Style
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh