BROWNING
BROWNING
E 2 3/8
BROWNING BROWNING
Description
E 2 3/8 QD BUSHING ; NON-RETURNABLE 2-3/8" BORE 3.834" OD
2-3/8" Bore; 3.834" Outside Diameter; 2-5/8" Length Thru Bore; E Bushing Series; Keyway; QD Bushing Style
Part #
1073436
BDI #
331722
Details
349.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/E-2-3-8/p/331722
Your Price
$ 349.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
3.735
EAN
0662289414284
Product Group - BDI
M02194
Bushing Series
E
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
E 2 3/8
Manufacturer Internal Number
1073436
Weight / LBS
8.15
Long Description
2-3/8" Bore; 3.834" Outside Diameter; 2-5/8" Length Thru Bore; E Bushing Series; Keyway; QD Bushing Style
Outside Diameter
3.834 Inch | 97.384 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



