TB WOODS
TB WOODS
F 60MM
TB WOODS TB WOODS
Description
F 60MM SHAFT BUSHING
60MM Bore; 112.725MM Outside Diameter; 92.075MM Length Thru Bore; F Bushing Series; Keyway; QD Bushing Style
Part #
F60MM
BDI #
998003
Details
291.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/F-60MM/p/998003
Your Price
$ 291.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
6.478
EAN
0698672705714
Product Group - BDI
M02194
Bushing Series
F
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
F60MM
Manufacturer Internal Number
F60MM
Weight / LBS
14.3
Long Description
60MM Bore; 112.725MM Outside Diameter; 92.075MM Length Thru Bore; F Bushing Series; Keyway; QD Bushing Style
Bore
2.362 Inch | 60 Millimeter
Length Thru Bore
3.625 Inch | 92.075 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


