BOSTON GEAR
BOSTON GEAR
F3-1/4-SG
BOSTON GEAR BOSTON GEAR
Description
F3-1/4-SG SHAFT BUSHING ; NON-RETURNABLE
3-1/4" Bore; 4-7/16" Outside Diameter; 3-5/8" Length Thru Bore; F Bushing Series; Keyway; QD Bushing
Part #
F06556
BDI #
184924
Details
956.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/F3-1-4-SG/p/184924
Your Price
$ 956.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
4.809
EAN
0884107241319
Product Group - BDI
M02194
Bushing Series
F
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | With Setscrew
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F3-1/4-SG
Manufacturer Internal Number
F06556
Weight / LBS
10.6
Long Description
3-1/4" Bore; 4-7/16" Outside Diameter; 3-5/8" Length Thru Bore; F Bushing Series; Keyway; QD Bushing
Length Thru Bore
3.625 Inch | 92.075 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


