BROWNING
BROWNING
G 12 MM
BROWNING BROWNING
Description
G 12 MM SPLIT TAPER BUSHING ; NON-RETURNABLE
12MM Bore; 29.769MM Outside Diameter; 25.4MM Length Thru Bore; G Bushing Series; No Keyway; Split Taper Bushing Style
Part #
1069202
BDI #
326409
Details
41.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/G-12-MM/p/326409
Your Price
$ 41.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.191
EAN
0662289351473
Product Group - BDI
M02194
Bushing Series
G
Keyway Yes/No
No
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
G 12 MM
Manufacturer Internal Number
1069202
Weight / LBS
0.42
Long Description
12MM Bore; 29.769MM Outside Diameter; 25.4MM Length Thru Bore; G Bushing Series; No Keyway; Split Taper Bushing Style
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
1.172 Inch | 29.769 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


