BROWNING
BROWNING
G 3/8
BROWNING BROWNING
Description
G 3/8 SPLIT TAPER BUSHING
Shaft Bushing; 3/8" Bore; 1-11/64" Outside Diameter; 1" Length Thru Bore; G Bushing Series; No Keyway; Split Taper Bushing Style
Part #
1069079
BDI #
326421
Details
38.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/G-3-8/p/326421
Your Price
$ 38.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.202
EAN
0662289138807
Product Group - BDI
M02194
Bushing Series
G
Keyway Yes/No
No
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
G 3/8
Manufacturer Internal Number
1069079
Weight / LBS
0.4
Long Description
Shaft Bushing; 3/8" Bore; 1-11/64" Outside Diameter; 1" Length Thru Bore; G Bushing Series; No Keyway; Split Taper Bushing Style
Bore
0.375 Inch | 9.525 Millimeter
Outside Diameter
1.172 Inch | 29.769 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



