DODGE
DODGE
GT-BUSHING-100
DODGE DODGE
Description
GT-BUSHING-100 GT BUSHING
1" Bore; 1.256" Outside Diameter; 1.46" Length Thru Bore; GT Bushing Series; No Keyway; Grip Tight Bushing
Part #
111940
BDI #
254953
Details
96.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/GT-BUSHING-100/p/254953
Your Price
$ 96.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.16
EAN
0782476046408
Product Group - BDI
M02194
Bushing Series
GT
Keyway Yes/No
No
Bushing Style
Grip Tight
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
GT-BUSHING-100
Manufacturer Internal Number
111940
Weight / LBS
0.35
Long Description
1" Bore; 1.256" Outside Diameter; 1.46" Length Thru Bore; GT Bushing Series; No Keyway; Grip Tight Bushing
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.46 Inch | 37.084 Millimeter
Outside Diameter
1.256 Inch | 31.902 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


