DODGE
DODGE
GT-BUSHING-203
DODGE DODGE
Description
GT-BUSHING-203 GT BUSHING
2-3/16" Bore; 2.564" Outside Diameter; 1.93" Length Thru Bore; GT Bushing Series; No Keyway; Grip Tight Bushing
Part #
111946
BDI #
254959
Details
253.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/GT-BUSHING-203/p/254959
Your Price
$ 253.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.41
EAN
0782476046460
Product Group - BDI
M02194
Bushing Series
GT
Keyway Yes/No
No
Bushing Style
Grip Tight
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
GT-BUSHING-203
Manufacturer Internal Number
111946
Weight / LBS
0.9
Long Description
2-3/16" Bore; 2.564" Outside Diameter; 1.93" Length Thru Bore; GT Bushing Series; No Keyway; Grip Tight Bushing
Length Thru Bore
1.93 Inch | 49.022 Millimeter
Outside Diameter
2.564 Inch | 65.126 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


