MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
H 14MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
H 14MM TAPERED BUSHING ; 14MM BORE MST SERIES
Shaft Bushing; 14MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; H Bushing Series; Keyway; Split Taper Bushing
Part #
H 14MM
BDI #
608891
Details
22.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/H-14MM/p/608891
Your Price
$ 22.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.34
EAN
0697950816654
Product Group - BDI
M02194
Bushing Series
H
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
0.8
Long Description
Shaft Bushing; 14MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; H Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Bore
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


