Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H 36MM https://www.bdiexpress.com/medias/INDXXXBUSHXX-ST1-KW2-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1NnxpbWFnZS9qcGVnfGFEZzFMMmd4T1M4eE1EYzJPVFkyTVRBMk56STVOQzlKVGtSWVdGaENWVk5JV0ZoZlUxUXhYMHRYTWw4ek1EQjRNekF3TG1wd1p3fGE5Mjg2NWRkZmE5NGM3OTAxMjhmMmM3ZTQ2ZjRjYjBjZDBiNGIzZTVmMzRmNDgyY2QwNjVjYzdmOTIyMDgzOTc
608910 Bushings 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

H 36MM

Description

H 36MM TAPERED BUSHING ; 36MM BORE MST SERIES

Shaft Bushing; 36MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; H Bushing Series; Keyway; Split Taper Bushing

Part #

H 36MM

BDI #
608910

Details

22.65 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 22.65 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.363
EAN
0697950816777
Product Group - BDI
M02194
Bushing Series
H
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
H 36MM
Weight / LBS
0.8
Long Description
Shaft Bushing; 36MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; H Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
1.625 Inch | 41.275 Millimeter
Bore
1.417 Inch | 36 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh