DODGE
DODGE
H X 15MM-KW ; 121165
DODGE DODGE
Description
H X 15MM-KW ; 121165 BUSHING
15MM Bore; 41.275MM Outside Diameter; 34.138MM Length Thru Bore; L Bushing Series; Keyway; QD Bushing
Part #
121165
BDI #
630019
Details
22.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/H-X-15MM-KW-;-121165/p/630019
Your Price
$ 22.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.41
EAN
0781568836019
Product Group - BDI
M02194
Bushing Series
L
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Ductile Iron
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
LX15MM
Weight / LBS
0.9
Long Description
15MM Bore; 41.275MM Outside Diameter; 34.138MM Length Thru Bore; L Bushing Series; Keyway; QD Bushing
Length Thru Bore
1.344 Inch | 34.138 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


