DODGE
DODGE
H X 35MM-KW ; 121173
DODGE DODGE
Description
H X 35MM-KW ; 121173 BUSHING
35MM Bore; 41.275MM Outside Diameter; 34.138MM Length Thru Bore; L Bushing Series; Keyway; QD Bushing
Part #
121173
BDI #
630033
Details
22.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/H-X-35MM-KW-;-121173/p/630033
Your Price
$ 22.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.32
EAN
0782477425264
Product Group - BDI
M02194
Bushing Series
L
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Ductile Iron
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
LX35MM
Weight / LBS
0.5
Long Description
35MM Bore; 41.275MM Outside Diameter; 34.138MM Length Thru Bore; L Bushing Series; Keyway; QD Bushing
Outside Diameter
1.625 Inch | 41.275 Millimeter
Length Thru Bore
1.344 Inch | 34.138 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


