TIMKEN
TIMKEN
J-50MM
TIMKEN TIMKEN
Description
J-50MM QD BUSHING ; 101754432
Shaft Bushing; 50MM Bore; 130.759MM Outside Diameter; 114.3MM Length Thru Bore; J Bushing Series; Keyway; QD Bushing
Part #
J-50MM
BDI #
24312358
Details
680.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/J-50MM/p/24312358
Your Price
$ 680.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
11.775
EAN
0070964164476
Product Group - BDI
M02194
Bushing Series
J
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.timken.com
Weight / LBS
18
Long Description
Shaft Bushing; 50MM Bore; 130.759MM Outside Diameter; 114.3MM Length Thru Bore; J Bushing Series; Keyway; QD Bushing
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
5.148 Inch | 130.759 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


