GATES
GATES
JA 1-1/4
GATES GATES
Description
JA 1.1/4 SHA' BUSHING
Shaft Bushing; 1-1/4" Bore; 1-3/8" Outside Diameter; 1-1/16" Length Thru Bore; JA Bushing Series; No Keyway; QD Bushing Style
Part #
78380104
BDI #
1124799
Details
40.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/JA-1-1-4/p/1124799
Your Price
$ 40.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.11
EAN
0698672700139
Product Group - BDI
M02194
Bushing Series
JA
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
JA 1.1/4
Manufacturer Internal Number
7838-0104
Weight / LBS
0.25
Long Description
Shaft Bushing; 1-1/4" Bore; 1-3/8" Outside Diameter; 1-1/16" Length Thru Bore; JA Bushing Series; No Keyway; QD Bushing Style
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh