GATES
GATES
M 4-1/8
GATES GATES
Description
M 4.1/8 SHA' BUSHING
4-1/8" Bore; 6-1/2" Outside Diameter; 6-3/4" Length Thru Bore; M Bushing Series; Keyway; QD Bushing Style
Part #
78394402
BDI #
1125154
Details
1332.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/M-4-1-8/p/1125154
Your Price
$ 1,332.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
20.07
EAN
0698672703826
Product Group - BDI
M02194
Bushing Series
M
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
M 4.1/8
Manufacturer Internal Number
7839-4402
Weight / LBS
44.24
Long Description
4-1/8" Bore; 6-1/2" Outside Diameter; 6-3/4" Length Thru Bore; M Bushing Series; Keyway; QD Bushing Style
Outside Diameter
6.5 Inch | 165.1 Millimeter
Bore
4.125 Inch | 104.775 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


