GATES
GATES
M 4-15/16
GATES GATES
Description
M 4.15/16 SHA' BUSHING
4-15/16" Bore; 6-1/2" Outside Diameter; 6-3/4" Length Thru Bore; M Bushing Series; Keyway; QD Bushing Style
Part #
78394415
BDI #
1125156
Details
1147.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/M-4-15-16/p/1125156
Your Price
$ 1,147.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
16.68
EAN
0698672703932
Product Group - BDI
M02194
Bushing Series
M
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
M 4.15/16
Manufacturer Internal Number
7839-4415
Weight / LBS
36.78
Long Description
4-15/16" Bore; 6-1/2" Outside Diameter; 6-3/4" Length Thru Bore; M Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


