GATES
GATES
M 5-1/4
GATES GATES
Description
M 5.1/4 SHA' BUSHING
5-1/4" Bore; 6-1/2" Outside Diameter; 6-3/4" Length Thru Bore; M Bushing Series; Keyway; QD Bushing Style
Part #
78394504
BDI #
1125164
Details
1147.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/M-5-1-4/p/1125164
Your Price
$ 1,147.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
14.42
EAN
0698672703963
Product Group - BDI
M02194
Bushing Series
M
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
M 5.1/4
Manufacturer Internal Number
7839-4504
Weight / LBS
31.8
Long Description
5-1/4" Bore; 6-1/2" Outside Diameter; 6-3/4" Length Thru Bore; M Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Bore
5.25 Inch | 133.35 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


