MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MS 3 7/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MS 3 7/16 WELD ON HUB ; QD SHORT
Shaft Bushing; 3-7/16" Bore; 6-1/2" Outside Diameter; 4-13/16" Length Thru Bore; MS Bushing Series; Keyway; QD Bushing
Part #
MS 3 7/16
BDI #
609526
Details
778.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/MS-3-7-16/p/609526
Your Price
$ 778.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
17.19
EAN
0697950099651
Product Group - BDI
M02194
Bushing Series
MS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
37.9
Long Description
Shaft Bushing; 3-7/16" Bore; 6-1/2" Outside Diameter; 4-13/16" Length Thru Bore; MS Bushing Series; Keyway; QD Bushing
Length Thru Bore
4.813 Inch | 122.25 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


