DODGE
DODGE
MS X 4-11/16
DODGE DODGE
Description
MS X 4-11/16 QD BUSHING
4-11/16" Bore; 6-1/2" Outside Diameter; 4-13/16" Length Thru Bore; MS Bushing Series; Keyway; QD Bushing
Part #
120842
BDI #
257466
Details
1539.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/MS-X-4-11-16/p/257466
Your Price
$ 1,539.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
13.77
EAN
0782475648436
Product Group - BDI
M02194
Bushing Series
MS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Short Bushing
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MS X 4 11/16
Manufacturer Internal Number
120842
Weight / LBS
30.4
Long Description
4-11/16" Bore; 6-1/2" Outside Diameter; 4-13/16" Length Thru Bore; MS Bushing Series; Keyway; QD Bushing
Bore
4.688 Inch | 119.075 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Length Thru Bore
4.813 Inch | 122.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


