MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MXT20 1
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MXT20 1 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Bushing, Shaft; 1" Bore; 3-3/4" Outside Diameter; 1-13/32" Length Thru Bore; XT20 Bushing Series; Yes Keyway; XT Bushing
Part #
MXT20 1
BDI #
17800441
Details
98.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/MXT20-1/p/17800441
Your Price
$ 98.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.68
EAN
0697950538853
Product Group - BDI
M00134
Bushing Series
XT20
Keyway Yes/No
Yes
Bushing Style
XT
Other Features
Cast/Ductile Material
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 1" Bore; 3-3/4" Outside Diameter; 1-13/32" Length Thru Bore; XT20 Bushing Series; Yes Keyway; XT Bushing
Outside Diameter
3.75 Inch | 95.25 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.406 Inch | 35.712 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


