MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
N-STL 5 3/4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
N-STL 5 3/4 QD BUSHING ; STEEL 5 3/4" BORE
Shaft Bushing; 5-3/4" Bore; 7" Outside Diameter; 8-1/8" Length Thru Bore; N Bushing Series; Keyway; QD Bushing
Part #
N-STL 5 3/4
BDI #
609904
Details
2036.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/N-STL-5-3-4/p/609904
Your Price
$ 2,036.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
21.41
EAN
0697950063966
Product Group - BDI
M02194
Bushing Series
N
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Steel
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
47.2
Long Description
Shaft Bushing; 5-3/4" Bore; 7" Outside Diameter; 8-1/8" Length Thru Bore; N Bushing Series; Keyway; QD Bushing
Bore
5.75 Inch | 146.05 Millimeter
Length Thru Bore
8.125 Inch | 206.375 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


