DODGE
DODGE
N X 5.9375-KW
DODGE DODGE
Description
N X 5.9375-KW QD BUSHING ; QD BAGUE
5-15/16" Bore; 7" Outside Diameter; 8-1/8" Length Thru Bore; N Bushing Series; Keyway; QD Bushing
Part #
119961
BDI #
257040
Details
1288.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/N-X-5-9375-KW/p/257040
Your Price
$ 1,288.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
17.8
EAN
0782475618316
Product Group - BDI
M02194
Bushing Series
N
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
N X 5-15/16-KW
Manufacturer Internal Number
119961
Weight / LBS
42.07
Long Description
5-15/16" Bore; 7" Outside Diameter; 8-1/8" Length Thru Bore; N Bushing Series; Keyway; QD Bushing
Bore
5.938 Inch | 150.825 Millimeter
Length Thru Bore
8.125 Inch | 206.375 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


