TB WOODS
TB WOODS
NS 3-1/2 MPB
TB WOODS TB WOODS
Description
NS 3-1/2 MPB SHAFT BUSHING
3-1/2" Bore; 7" Outside Diameter; 6" Length Thru Bore; NS Bushing Series; No Keyway; QD Bushing Style
Part #
NS312MPB
BDI #
992101
Details
1030.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/NS-3-1-2-MPB/p/992101
Your Price
$ 1,030.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
27.18
EAN
0698672197496
Product Group - BDI
M02194
Bushing Series
NS
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
NS312MPB
Manufacturer Internal Number
NS312MPB
Weight / LBS
60
Long Description
3-1/2" Bore; 7" Outside Diameter; 6" Length Thru Bore; NS Bushing Series; No Keyway; QD Bushing Style
Length Thru Bore
6 Inch | 152.4 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


