MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
NS 5 15/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
NS 5 15/16 WELD ON HUB ; QD SHORT
Shaft Bushing; 5-15/16" Bore; 7" Outside Diameter; 6" Length Thru Bore; NS Bushing Series; Keyway; QD Bushing
Part #
NS 5 15/16
BDI #
609823
Details
1493.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/NS-5-15-16/p/609823
Your Price
$ 1,493.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
13.15
EAN
0697950099767
Product Group - BDI
M02194
Bushing Series
NS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
29
Long Description
Shaft Bushing; 5-15/16" Bore; 7" Outside Diameter; 6" Length Thru Bore; NS Bushing Series; Keyway; QD Bushing
Length Thru Bore
6 Inch | 152.4 Millimeter
Bore
5.938 Inch | 150.825 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


