DODGE
DODGE
P X 150MM
DODGE DODGE
Description
P X 150MM QD BUSHING
Shaft Bushing; 150MM Bore; 209.55MM Outside Diameter; 238.125MM Length Thru Bore; P Bushing Series; Keyway; QD Bushing
Part #
114920
BDI #
20495295
Details
1932.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/P-X-150MM/p/20495295
Your Price
$ 1,932.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
40.77
EAN
0782477297472
Product Group - BDI
M02194
Bushing Series
P
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 150MM Bore; 209.55MM Outside Diameter; 238.125MM Length Thru Bore; P Bushing Series; Keyway; QD Bushing
Bore
5.906 Inch | 150 Millimeter
Length Thru Bore
9.375 Inch | 238.125 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh