DODGE
DODGE
P X 4.438-KW
DODGE DODGE
Description
P X 4.438-KW QD BUSHING ; QD BAGUE
4-7/16" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Keyway; QD Bushing
Part #
119967
BDI #
257045
Details
1932.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/P-X-4-438-KW/p/257045
Your Price
$ 1,932.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
49.45
EAN
0782475619009
Product Group - BDI
M02194
Bushing Series
P
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P X 4-7/16-KW
Manufacturer Internal Number
119967
Weight / LBS
119
Long Description
4-7/16" Bore; 8-1/4" Outside Diameter; 9-3/8" Length Thru Bore; P Bushing Series; Keyway; QD Bushing
Outside Diameter
8.25 Inch | 209.55 Millimeter
Length Thru Bore
9.375 Inch | 238.125 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


