BROWNING
BROWNING
P1 1 7/16
BROWNING BROWNING
Description
P1 1 7/16 SPLIT TAPER BUSHING ; 1-7/16" BORE 1-15/16" OD 1.94" LTB
Shaft Bushing; 1-7/16" Bore; 1-15/16" Outside Diameter; 1.94" Length Thru Bore; P1 Bushing Series; Keyway; Split Taper Bushing Style
Part #
1069483
BDI #
326447
Details
51.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/P1-1-7-16/p/326447
Your Price
$ 51.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.481
EAN
0662289249343
Product Group - BDI
M02194
Bushing Series
P1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
P1 1 7/16
Manufacturer Internal Number
1069483
Weight / LBS
1.05
Long Description
Shaft Bushing; 1-7/16" Bore; 1-15/16" Outside Diameter; 1.94" Length Thru Bore; P1 Bushing Series; Keyway; Split Taper Bushing Style
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.94 Inch | 49.276 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



