MASTERDRIVE
MASTERDRIVE
P3-1.1/4
MASTERDRIVE MASTERDRIVE
Description
P3-1.1/4 SPLIT TAPER BUSHING ; 1.1/4 BORE
1-1/4" Bore; 1-15/16" Outside Diameter; 4.44" Length Thru Bore; P3 Bushing Series; Keyway; Split Taper Bushing
Part #
2105002703
BDI #
656650
Details
61.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/P3-1-1-4/p/656650
Your Price
$ 61.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.108
EAN
0806372095206
Product Group - BDI
M02194
Bushing Series
P3
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
2.44
Long Description
1-1/4" Bore; 1-15/16" Outside Diameter; 4.44" Length Thru Bore; P3 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
1.938 Inch | 49.225 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
4.44 Inch | 112.776 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


