SKF
SKF
PHF TB2017X1
SKF SKF
Description
PHF TB2017X1 TAPER BUSHING ; NON-RETURNABLE
Shaft Bushing; 1" Bore; 2-3/4" Outside Diameter; 1-3/4" Length Thru Bore; 2017 Bushing Series; Keyway; Taper Lock Bushing
Part #
PHF TB2017X1
BDI #
1279173
Details
20.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/PHF-TB2017X1/p/1279173
Your Price
$ 20.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.91
EAN
7316573295143
Product Group - BDI
M02194
Bushing Series
2017
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Shaft Bushing; 1" Bore; 2-3/4" Outside Diameter; 1-3/4" Length Thru Bore; 2017 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
2.75 Inch | 69.85 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


