TSUBAKI
								TSUBAKI
							
						
					Q1 1-1/2
				 
				TSUBAKI TSUBAKI
Description
						
                            
								Q1 1-1/2 SPLIT TAPER BUSHING
1-1/2" Bore; 2-7/8" Outside Diameter; 2-1/2" Length Thru Bore; Q1 Bushing Series; Keyway; Split Taper Bushing
                         	Part #
	                    
	                      	Q1 1 1/2
							BDI #
						
	                      	927792
							
						
Details
                    
                        66.05
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/Q1-1-1-2/p/927792
						
		
		
		
				Your Price
				
						
							$ 66.05 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171605
					Weight / Kilogram
				1.59
					EAN
				0097039617651
					Product Group - BDI
				M02194
					Bushing Series
				
					Q1
			Keyway Yes/No
				
					Yes
			Bushing Style
				
					Split Taper
			Other Features
				
					Keyway on ID and Key on OD | Optional Steel - Stainless Steel
			Inch - Metric
				
					Inch
			Category - BDI
				
					Bushing
			Harmonized Tariff Code
				
					8483.90.10.50
			Noun
				
					Bushing
			Keyword String
				
					Shaft
			Weight / LBS
				
					3.5
			Long Description
				
					1-1/2" Bore; 2-7/8" Outside Diameter; 2-1/2" Length Thru Bore; Q1 Bushing Series; Keyway; Split Taper Bushing
			Outside Diameter
				
					2.875 Inch | 73.025 Millimeter
			Length Thru Bore
				
					2.5 Inch | 63.5 Millimeter
			Bore
				
					1.5 Inch | 38.1 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

