BROWNING
BROWNING
Q1 2 1/4
BROWNING BROWNING
Description
Q1 2 1/4 SPLIT TAPER BUSHING ; 2-1/4" BORE 2-7/8" OD 2-1/2" LTB
Shaft Bushing; 2-1/4" Bore; 2-7/8" Outside Diameter; 2-1/2" Length Thru Bore; Q1 Bushing Series; Keyway; Split Taper Bushing Style
Part #
1079078
BDI #
326528
Details
100.91
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/Q1-2-1-4/p/326528
Your Price
$ 100.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.182
EAN
0662289109821
Product Group - BDI
M02194
Bushing Series
Q1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
Q1 2 1/4
Manufacturer Internal Number
1079078
Weight / LBS
2.7
Long Description
Shaft Bushing; 2-1/4" Bore; 2-7/8" Outside Diameter; 2-1/2" Length Thru Bore; Q1 Bushing Series; Keyway; Split Taper Bushing Style
Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



