MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
Q1 36MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
Q1 36MM TAPERED BUSHING ; 36MM BORE MST SERIES
Shaft Bushing; 36MM Bore; 73.025MM Outside Diameter; 63.5MM Length Thru Bore; Q1 Bushing Series; Keyway; Split Taper Bushing
Part #
Q1 36MM
BDI #
610633
Details
74.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/Q1-36MM/p/610633
Your Price
$ 74.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.68
EAN
0697950817088
Product Group - BDI
M02194
Bushing Series
Q1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
3.5
Long Description
Shaft Bushing; 36MM Bore; 73.025MM Outside Diameter; 63.5MM Length Thru Bore; Q1 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
2.875 Inch | 73.025 Millimeter
Bore
1.417 Inch | 36 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


