MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
Q3 1 7/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
Q3 1 7/8 TAPERED BUSHING ; 1 7/8" BORE MST SERIES
Shaft Bushing; 1-7/8" Bore; 2-7/8" Outside Diameter; 5" Length Thru Bore; Q3 Bushing Series; Keyway; Split Taper Bushing
Part #
Q3 1 7/8
BDI #
610682
Details
116.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/Q3-1-7-8/p/610682
Your Price
$ 116.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.36
EAN
0697950129440
Product Group - BDI
M02194
Bushing Series
Q3
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
5.5
Long Description
Shaft Bushing; 1-7/8" Bore; 2-7/8" Outside Diameter; 5" Length Thru Bore; Q3 Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
5 Inch | 127 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


