

PCI
PCI
QDBJA-1.1250-SS
PCI PCI
Description
QDBJA-1.1250-SS QUICK-DETACH BUSHING ; JA STYLE 1.125" BORE SS
Bushing, Shaft; 1-1/8" Bore; 1-3/8" Outside Diameter; 1-1/16" Length Thru Bore; JA Bushing Series; Keyway; QD Bushing
Part #
QDBJA-1.1250-SS
BDI #
22973514
Details
215.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/QDBJA-1-1250-SS/p/22973514
Your Price
$ 215.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.599
EAN
0841946115805
Product Group - BDI
M02194
Bushing Series
JA
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
3/4IN Taper Per Foot | 300 Stainless Steel Material | 1IN Total Length | 1.656IN Bolt Circle Diameter | 3 Number Of Screws | 10-24 Screw Size | Conventional Mounting
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
1.321
Long Description
Bushing, Shaft; 1-1/8" Bore; 1-3/8" Outside Diameter; 1-1/16" Length Thru Bore; JA Bushing Series; Keyway; QD Bushing
Length Thru Bore
1.063 Inch | 27 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh