MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
R1 3-1/2IN 7/8IN X 7/16IN KW
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
R1 3-1/2IN 7/8IN X 7/16IN KW BUSHING
Bushing, Shaft; 3-1/2" Bore; 4" Outside Diameter; 2.88" Length Thru Bore; R1 Bushing Series; Yes Keyway; Split Taper Bushing
Part #
R1 3-1/2IN 7/8IN X 7/16IN KW
BDI #
22854364
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/R1-3-1-2IN-7-8IN-X-7-16IN-KW/p/22854364
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
R1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 3-1/2" Bore; 4" Outside Diameter; 2.88" Length Thru Bore; R1 Bushing Series; Yes Keyway; Split Taper Bushing
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
2.88 Inch | 73.152 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


