Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R1 X 65MM-KW https://www.bdiexpress.com/medias/INDDODBUSHXX-SPLT-PBQR1-KW1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MTV8aW1hZ2UvanBlZ3xhRFU1TDJoaU1TOHhNRFEyT1RNd05UWTBOekV6TkM5SlRrUkVUMFJDVlZOSVdGaGZVMUJNVkY5UVFsRlNNVjlMVnpGZk16QXdlRE13TUM1cWNHY3wxYzYxMDc5ZmY0NjRjN2IxNDE1MzU5MTRkODU1YzQzYjM5MTg3NDEwNDU1ZTJmNWM5YTU4MzIxMWZjNDA2YTE3
21832762 Bushings 

DODGE DODGE

R1 X 65MM-KW

Description

R1 X 65MM-KW SPLIT TAPER BUSHING ; BUSH SIZE R1 X 65MM BORE

Shaft Bushing; 65MM Bore; 101.6MM Outside Diameter; 73.152MM Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing

Part #

471779

BDI #
21832762

Details

204.71 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 204.71 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
3.17
EAN
0782477475696
Product Group - BDI
M02194
Bushing Series
R1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 65MM Bore; 101.6MM Outside Diameter; 73.152MM Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
2.88 Inch | 73.152 Millimeter
Bore
2.559 Inch | 65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh