TB WOODS
TB WOODS
S 6 MPB
TB WOODS TB WOODS
Description
S 6 MPB SHAFT BUSHING
6" Bore; 12-1/8" Outside Diameter; 15-3/4" Length Thru Bore; S Bushing Series; No Keyway; QD Bushing Style
Part #
S6MPB
BDI #
991714
Details
7229.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/S-6-MPB/p/991714
Your Price
$ 7,229.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
213.408
EAN
0698672125772
Product Group - BDI
M02194
Bushing Series
S
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
S6MPB
Manufacturer Internal Number
S6MPB
Weight / LBS
445
Long Description
6" Bore; 12-1/8" Outside Diameter; 15-3/4" Length Thru Bore; S Bushing Series; No Keyway; QD Bushing Style
Length Thru Bore
15.75 Inch | 400.05 Millimeter
Bore
6 Inch | 152.4 Millimeter
Outside Diameter
12.125 Inch | 307.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


