MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S2 2 7/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S2 2 7/16 TAPERED BUSHING ; 2 7/16" BORE MST SERIES
Shaft Bushing; 2-7/16" Bore; 4-5/8" Outside Diameter; 6-3/4" Length Thru Bore; S2 Bushing Series; Keyway; Split Taper Bushing
Part #
S2 2 7/16
BDI #
611712
Details
461.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/S2-2-7-16/p/611712
Your Price
$ 461.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
10.57
EAN
0697950135427
Product Group - BDI
M02194
Bushing Series
S2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
19
Long Description
Shaft Bushing; 2-7/16" Bore; 4-5/8" Outside Diameter; 6-3/4" Length Thru Bore; S2 Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Outside Diameter
4.625 Inch | 117.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


