DODGE
DODGE
SD X 1-KW
DODGE DODGE
Description
SD X 1-KW QD BUSHING ; QD BAGUE
1" Bore; 2-3/16" Outside Diameter; 1-13/16" Length Thru Bore; SD Bushing Series; Keyway; QD Bushing
Part #
120372
BDI #
257230
Details
48.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SD-X-1-KW/p/257230
Your Price
$ 48.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.86
EAN
0782475100361
Product Group - BDI
M02194
Bushing Series
SD
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SD X 1-KW
Manufacturer Internal Number
120372
Weight / LBS
1.8
Long Description
1" Bore; 2-3/16" Outside Diameter; 1-13/16" Length Thru Bore; SD Bushing Series; Keyway; QD Bushing
Length Thru Bore
1.813 Inch | 46.05 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.187 Inch | 55.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


