TB WOODS
TB WOODS
SDM 15MM MPB
TB WOODS TB WOODS
Description
SDM 15MM MPB SHAFT BUSHING
15MM Bore; 55.55MM Outside Diameter; 46.05MM Length Thru Bore; SD Bushing Series; No Keyway; QD Bushing Style
Part #
SDMMPB
BDI #
994337
Details
96.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SDM-15MM-MPB/p/994337
Your Price
$ 96.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.861
EAN
0698672008372
Product Group - BDI
M02194
Bushing Series
SD
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
SDMMPB
Manufacturer Internal Number
SDMMPB
Weight / LBS
1.9
Long Description
15MM Bore; 55.55MM Outside Diameter; 46.05MM Length Thru Bore; SD Bushing Series; No Keyway; QD Bushing Style
Length Thru Bore
1.813 Inch | 46.05 Millimeter
Outside Diameter
2.187 Inch | 55.55 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh