BROWNING
BROWNING
SDS 1 1/4
BROWNING BROWNING
Description
SDS 1 1/4 QD BUSHING ; NON-RETURNABLE 1.25" BORE SDS
1-1/4" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; Keyway; QD Bushing Style
Part #
1076959
BDI #
332090
Details
111.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SDS-1-1-4/p/332090
Your Price
$ 111.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.637
EAN
0662289344918
Product Group - BDI
M02194
Bushing Series
SDS
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SDS 1 1/4
Manufacturer Internal Number
1076959
Weight / LBS
1.35
Long Description
1-1/4" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
2.187 Inch | 55.55 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



