TB WOODS
TB WOODS
SDS 42MM
TB WOODS TB WOODS
Description
SDS 42MM SHAFT BUSHING
42MM Bore; 55.55MM Outside Diameter; 34.925MM Length Thru Bore; SDS Bushing Series; Keyway; QD Bushing Style
Part #
SDS42MM
BDI #
990349
Details
42.25
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SDS-42MM/p/990349
Your Price
$ 42.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.453
EAN
0698672705202
Product Group - BDI
M02194
Bushing Series
SDS
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
SDS42MM
Manufacturer Internal Number
SDS42MM
Weight / LBS
1
Long Description
42MM Bore; 55.55MM Outside Diameter; 34.925MM Length Thru Bore; SDS Bushing Series; Keyway; QD Bushing Style
Bore
1.654 Inch | 42 Millimeter
Outside Diameter
2.187 Inch | 55.55 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh