TB WOODS
TB WOODS
SDSM 10MM MPB
TB WOODS TB WOODS
Description
SDSM 10MM MPB SHAFT BUSHING
10MM Bore; 55.55MM Outside Diameter; 34.925MM Length Thru Bore; SDS Bushing Series; No Keyway; QD Bushing Style
Part #
SDSMMPB
BDI #
992264
Details
80.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SDSM-10MM-MPB/p/992264
Your Price
$ 80.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.77
EAN
0698672007597
Product Group - BDI
M02194
Bushing Series
SDS
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
SDSMMPB
Manufacturer Internal Number
SDSMMPB
Weight / LBS
1.7
Long Description
10MM Bore; 55.55MM Outside Diameter; 34.925MM Length Thru Bore; SDS Bushing Series; No Keyway; QD Bushing Style
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
2.187 Inch | 55.55 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


