BDI APPROVED
BDI APPROVED
SDSx1-7/8 bushing
BDI APPROVED BDI APPROVED
Description
BDI APPROVED SDSx1-7/8 bushing
Shaft Bushing; QD; 1-7/8" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; Keyway
Part #
SDSx1-7/8 bushing
BDI #
25138619
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SDSx1-7-8-bushing/p/25138619
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
B04264
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Product Detail
Shaft Bushing
Product Specification
QD; 1-7/8" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; Keyway
Long Description
Shaft Bushing; QD; 1-7/8" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; Keyway