BROWNING
BROWNING
SF 2 1/8
BROWNING BROWNING
Description
SF 2 1/8 QD BUSHING ; 2.125" BORE SF
Shaft Bushing; 2-1/8" Bore; 3-1/8" Outside Diameter; 2-1/16" Length Thru Bore; SF Bushing Series; Keyway; QD Bushing Style
Part #
1077387
BDI #
332150
Details
142.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SF-2-1-8/p/332150
Your Price
$ 142.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.59
EAN
0662289405268
Product Group - BDI
M02194
Bushing Series
SF
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SF 2 1/8
Manufacturer Internal Number
1077387
Weight / LBS
3.45
Long Description
Shaft Bushing; 2-1/8" Bore; 3-1/8" Outside Diameter; 2-1/16" Length Thru Bore; SF Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



