TB WOODS
TB WOODS
SFL 1/2
TB WOODS TB WOODS
Description
SFL 1/2 SHAFT BUSHING
1/2" Bore; 3-1/8" Outside Diameter; 1-1/8" Length Thru Bore; SFL Bushing Series; Keyway; QD Bushing Style
Part #
SFL12
BDI #
981836
Details
80.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SFL-1-2/p/981836
Your Price
$ 80.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.951
EAN
0698672087124
Product Group - BDI
M02194
Bushing Series
SFL
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
SFL12
Manufacturer Internal Number
SFL12
Weight / LBS
2.1
Long Description
1/2" Bore; 3-1/8" Outside Diameter; 1-1/8" Length Thru Bore; SFL Bushing Series; Keyway; QD Bushing Style
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


