MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SH 32MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
SH 32MM QD BUSHING ; 32MM BORE 47.523MM OD 33.35MM LTB
Shaft Bushing; 32MM Bore; 47.523MM Outside Diameter; 33.35MM Length Thru Bore; SH Bushing Series; Keyway; QD Bushing
Part #
SH 32MM
BDI #
611277
Details
34.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SH-32MM/p/611277
Your Price
$ 34.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.385
EAN
0697950148564
Product Group - BDI
M02194
Bushing Series
SH
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
1
Long Description
Shaft Bushing; 32MM Bore; 47.523MM Outside Diameter; 33.35MM Length Thru Bore; SH Bushing Series; Keyway; QD Bushing
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Outside Diameter
1.871 Inch | 47.523 Millimeter
Bore
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


